Grooved and lock nut SKF KMFE 22, Female thread: M 110x2 | Nominal diameter (metric): 110 mm
Locknut and Locking Device
See technical informationSee documentsReferences
SKF:KMFE 22
Rubix:218A6466
Manufacturer :161406
EAN:7316571587844

Documents
Product details : SKF LOCK NUT KMFE 22
Bearing accessories Locknut and locking device
Technical specifications
Attributes
| Logistic Weight | 930 g |
|---|---|
| Nominal diameter (metric) | 110 mm |
| Female thread | m 110x2 |
| Thread-cutting pitch | 2 mm |
| Material | steel |
| Outer diameter | 145 mm |
| Diameter across flats | 110 mm |
| Weight | 1.05 kg |
Show UNSPSC/ECL@SS
£ 76.97 excl. VAT
/ Each
£ 92.36 incl. VAT
- Delivery usually within ( 3 ) days
