SKF Shaft nut KM Series
Nominal diameter (metric) | 115 mm |
---|---|
Female thread | M 115x2 |
Logistic Weight | 918 g |
---|---|
Nominal diameter (metric) | 115 mm |
Female thread | M 115x2 |
Thread-cutting pitch | 2 mm |
Material | Steel |
Outer diameter | 150 mm |
Diameter across flats | 115 mm |
Width | 19 mm |
Weight | 0.91 kg |
Series | KM |
In stock: Next day delivery