Lock Nuts and Locking Device
Nominal diameter (metric) | 55 mm |
---|---|
Female thread | m 55x2 |
Logistics dimensions (L x W x H) | 25x85x55 mm |
---|---|
Logistic Weight | 522,8 g |
Nominal diameter (metric) | 55 mm |
Female thread | m 55x2 |
Thread-cutting pitch | 2 mm |
Material | steel |
Outer diameter | 85 mm |
Diameter across flats | 55 mm |
Width | 25 mm |
Weight | 0.56 kg |
Series | kmt |
In stock: Next day delivery