Grooved and lock nut SKF KM 8, Female thread: M 40x1,5 | Nominal diameter (metric): 40 mm


SKF Shaft nut KM Series

References
skf:KM 8
rubix:1275035
ean:7316577758859
brand logo
brand logo
Technical specifications
Nominal diameter (metric)40 mm
Female threadM 40x1,5
See all Specifications

Product details : SKF SLEEVE LOCKNUT / WASHER KM8


KM and KML lock nuts are used to locate bearings onto a shaft. They have metric threads and four equally spaced slots located around their circumference to accommodate a spanner. They should be locked by a lock washer to prevent unintentional loosening. KM and KML lock nuts can be reused, provided they are not damaged.

Strengths

- Simple, stable and reliable fastening element
- Easy to install and remove
- Reusable with a new lock washer
- Available for thread M 10x0.75 to M 200x3 (sizes 0 to 40)

Technical specifications


Attributes
Nominal diameter (metric)40 mm
Female threadM 40x1,5
Thread-cutting pitch1.5 mm
MaterialSteel
Outer diameter58 mm
Width9 mm
SeriesKM
Show UNSPSC/ECL@SS
£ 9.36 excl. VAT
/ Each
£ 11.23 incl. VAT
  • In stock: Next day delivery