Grooved and lock nut AKN from MECALINE HM3072-AKN, Female thread: Tr 360x5 | Nominal diameter (metric): 360 mm


LOCKNUTS

References
akn from mecaline:HM3072-AKN
rubix:239A0554
manufacturer :890707
ean:4055953090284
brand logo
brand logo
Technical specifications
Nominal diameter (metric)360 mm
Female threadTr 360x5
See all Specifications

Product details : HM3072-AKN LOCK NUT HM 3072


Locking Devices are used for mounting, dismounting and fastening of rolling bearings and other machine parts. Rolling bearings are pressed onto the taper of a shaft or adapter sleeve by means of locknuts. The adapter sleeve can also be drawn into the tapered bearing bore. Withdrawal sleeves are pushed into the tapered bearing bore using locknuts. To remove withdrawal sleeves, a removal nut is screwed onto the sleeve thread and turned against the inner ring of the bearing until it slips out of the bearing. Nuts are used to secure the bearing on the taper (except for removal nuts). They are secured against loosening with locking devices (MB, MBL or MS).
Locknut with trapezoidal thread

Technical specifications


Attributes
Nominal diameter (metric)360 mm
Female threadTr 360x5
Thread-cutting pitch5 mm
MaterialSteel
Outer diameter420 mm
Diameter across flats394 mm
Width45 mm
Weight12 kg
SeriesHM30
Show UNSPSC/ECL@SS
£ 1,200.96 excl. VAT
/ Each
£ 1,441.15 incl. VAT
  • Usually arrives within 14 working days