Locknut
Nominal diameter (metric) | 440 mm |
---|---|
Female thread | Tr340X5 |
Logistics dimensions (L x W x H) | 55x440x440 mm |
---|---|
Logistic Weight | 24800 g |
Nominal diameter (metric) | 440 mm |
Female thread | Tr340X5 |
Material | Steel |
Outer diameter | 440 mm |
Width | 55 mm |
Series | HM |
Usually arrives within 14 working days