Grooved and lock nut SKF KMK 12, Female thread: M 60x2 | Nominal diameter (metric): 60 mm
Locknut and Locking Device
See technical informationSee documentsReferences
SKF:KMK 12
Rubix:105A8995
Manufacturer :65956
EAN:7316570379334

Documents
Product details : SKF LOCK NUT KMK 12
Bearing Accessories Locknut And Locking Device
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x80x60 mm |
|---|---|
| Logistic Weight | 236,4 g |
| Nominal diameter (metric) | 60 mm |
| Female thread | m 60x2 |
| Thread-cutting pitch | 2 mm |
| Material | steel |
| Outer diameter | 80 mm |
| Diameter across flats | 60 mm |
| Weight | 0.23 kg |
Show UNSPSC/ECL@SS
£ 51.79 excl. VAT
/ Each
£ 62.15 incl. VAT
- Delivery usually within ( 3 ) days
