Grooved and lock nut SKF KMTA 10, Female thread: M 50x1,5 | Nominal diameter (metric): 50 mm
Locknut and Locking Device
See technical informationSee documentsReferences
SKF:KMTA 10
Rubix:219A5697
Manufacturer :11085
EAN:7316577655240

Documents
Product details : SKF LOCK NUT KMTA 10
Bearing Accessories Locknut And Locking Device
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x70x50 mm |
|---|---|
| Logistic Weight | 298 g |
| Nominal diameter (metric) | 50 mm |
| Female thread | m 50x1,5 |
| Thread-cutting pitch | 1.5 mm |
| Material | steel |
| Outer diameter | 70 mm |
| Diameter across flats | 50 mm |
| Weight | 0.32 kg |
Show UNSPSC/ECL@SS
£ 91.91 excl. VAT
/ Each
£ 110.29 incl. VAT
- Delivery usually within ( 3 ) days
