Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
SKF LOCKING PLATE PL48
Grooved and lock nut SKF PL 48
Locking Plate
References
skf:
PL 48
rubix:
100A8099
ean:
7316571250694
Technical sheet / Technical file
Product details
Technical specifications
Product details : SKF LOCKING PLATE PL48
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
Logistic Weight
60
g
Width
28.575
mm
Weight
0.06
kg
Series
PL
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
88.52
excl. VAT
/
Each
£
106.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Grooved and lock nut AKN from MECALINE HML56T-AKN, Female thread: Tr 280x4 | Nominal diameter (metric): 280 mm
Grooved and lock nut SKF KMK 6, Female thread: M 30x1,5 | Nominal diameter (metric): 30 mm
Grooved and lock nut Timken TN14
Grooved and lock nut FAG KML40, Female thread: M200x3 | Nominal diameter (metric): 240 mm
Grooved and lock nut INA ZMA30/52, Female thread: M30X1,5 | Nominal diameter (metric): 52 mm
Grooved and lock nut PTN KM20, Female thread: M100×2 | Nominal diameter (metric): 100 mm
Grooved and lock nut AKN from MECALINE HM3080-AKN, Female thread: Tr 400x5 | Nominal diameter (metric): 400 mm
Grooved and lock nut SKF HM 3168, Nominal diameter (metric): 340 mm
Grooved and lock nut SKF KM 0, Female thread: M 10x0,75 | Nominal diameter (metric): 10 mm
Grooved and lock nut AKN from MECALINE KMT16-AKN, Female thread: M80x2 | Nominal diameter (metric): 80 mm
Grooved and lock nut SNR KM29, Nominal diameter (metric): 171 mm
Grooved and lock nut PTN KM48, Female thread: Tr240×4 | Nominal diameter (metric): 240 mm
Grooved and lock nut SKF KM 4, Female thread: M 20x1 | Nominal diameter (metric): 20 mm
Grooved and lock nut INA ZM110, Female thread: M110X2 | Nominal diameter (metric): 145 mm
Grooved and lock nut AKN from MECALINE HML64T-AKN, Female thread: Tr 320x5 | Nominal diameter (metric): 320 mm