Grooved and lock nut SKF KMK 10, Female thread: M 50x1,5 | Nominal diameter (metric): 50 mm

Locknut and Locking Device

See technical informationSee documents

References

SKF:KMK 10
Rubix:81146407
Manufacturer :65954
EAN:7316570965087
brand logo

Technical specifications

Nominal diameter (metric)50 mm
Female threadm 50x1,5
See all Specifications

Documents

Product details : SKF KMK10 LOCK NUT 70MM OD


Bearing Accessories Locknut And Locking Device

Technical specifications


Attributes
Logistics dimensions (L x W x H)13x70x50 mm
Logistic Weight180 g
Nominal diameter (metric)50 mm
Female threadm 50x1,5
Thread-cutting pitch1.5 mm
Materialsteel
Outer diameter70 mm
Diameter across flats50 mm
Weight0.2 kg
£ 63.19 excl. VAT
/ Each
£ 75.83 incl. VAT
  • Delivery usually within ( 3 ) days