Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
SNR KM15 ACCESSORIES
Grooved and lock nut SNR KM15, Female thread: M75x2
Lock Nut
References
snr:
KM15
rubix:
205A4566
ean:
3413520898052
Technical specifications
Female thread
M75x2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SNR KM15 ACCESSORIES
Technical specifications
Attributes
Logistics dimensions (L x W x H)
97
x
97
x
12
mm
Logistic Weight
300
g
Female thread
M75x2
Thread-cutting pitch
2
mm
Outer diameter
98
mm
Width
13
mm
Weight
0.29
kg
Series
KM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.42
excl. VAT
/
Each
£
13.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Grooved and lock nut SNR TBR25, Nominal diameter (metric): 25 mm
Grooved and lock nut SKF KMK 11, Female thread: M 55x2 | Nominal diameter (metric): 55 mm
Grooved and lock nut FAG KM8, Female thread: M40x1,5 | Nominal diameter (metric): 58 mm
Grooved and lock nut SNR KM21, Female thread: M105x2
Grooved and lock nut SKF KMFE 4, Female thread: M 20x1 | Nominal diameter (metric): 20 mm
Grooved and lock nut AKN from MECALINE HML73T-AKN, Female thread: Tr 365x5 | Nominal diameter (metric): 365 mm
Grooved and lock nut SNR TBR90, Nominal diameter (metric): 90 mm
Grooved and lock nut SKF KMK 9, Female thread: M 45x1,5 | Nominal diameter (metric): 45 mm
Grooved and lock nut AKN from MECALINE KM33-AKN, Female thread: M 165x3 | Nominal diameter (metric): 165 mm
Grooved and lock nut AKN from MECALINE KMT5-AKN, Female thread: M25x1,5 | Nominal diameter (metric): 25 mm
Grooved and lock nut SKF KML 34, Female thread: M 170x3 | Nominal diameter (metric): 170 mm
Grooved and lock nut SNR BR30
Grooved and lock nut AKN from MECALINE ZM150-AKN, Female thread: M150x2 | Nominal diameter (metric): 150 mm
Grooved and lock nut PTN KM36, Female thread: M180×3 | Nominal diameter (metric): 180 mm
Grooved and lock nut SKF KM 10, Female thread: M 50x1,5 | Nominal diameter (metric): 50 mm