SKF Shaft nut KM Series
Nominal diameter (metric) | 140 mm |
---|---|
Female thread | m 140x2 |
Logistic Weight | 1400 g |
---|---|
Nominal diameter (metric) | 140 mm |
Female thread | m 140x2 |
Thread-cutting pitch | 2 mm |
Material | steel |
Outer diameter | 180 mm |
Diameter across flats | 140 mm |
Width | 22 mm |
Weight | 1.4 kg |
Series | km |
Usually arrives within 14 working days