Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
RHP LOCK NUT KM25
Grooved and lock nut RHP KM25, Nominal diameter (metric): 125 mm
Lock Nut
References
rhp:
KM25
rubix:
158A0283
ean:
00747023116607
Technical specifications
Nominal diameter (metric)
125
mm
See all Specifications
Product details
Technical specifications
Product details : RHP LOCK NUT KM25
Technical specifications
Attributes
Nominal diameter (metric)
125
mm
Outer diameter
160
mm
Diameter across flats
125
mm
Width
21
mm
Series
KM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.09
excl. VAT
/
Each
£
64.91
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
Grooved and lock nut NSK AN03, Female thread: M17x1 | Nominal diameter (metric): 17 mm
Grooved and lock nut INA ZM40, Female thread: M40X1,5 | Nominal diameter (metric): 58 mm
Grooved and lock nut AKN from MECALINE ZMA25/58-AKN, Female thread: M 25x1,5 | Nominal diameter (metric): 25 mm
Grooved and lock nut AKN from MECALINE KM9-AKN, Female thread: M 45x1,5 | Nominal diameter (metric): 45 mm
Grooved and lock nut SKF KMK 17, Female thread: M 85x2 | Nominal diameter (metric): 85 mm
Grooved and lock nut PTN KM23, Female thread: M115×2 | Nominal diameter (metric): 115 mm
Grooved and lock nut AKN from MECALINE KMTA34-AKN, Female thread: M170x3 | Nominal diameter (metric): 170 mm
Grooved and lock nut SKF KMT 10, Female thread: M 50x1,5 | Nominal diameter (metric): 50 mm
Grooved and lock nut FAG KM28, Female thread: M140x2 | Nominal diameter (metric): 180 mm
Grooved and lock nut INA ZM80, Female thread: M80X2 | Nominal diameter (metric): 105 mm
Grooved and lock nut SNR HM30/630
Grooved and lock nut SKF KM 14, Female thread: M 70x2 | Nominal diameter (metric): 70 mm
Grooved and lock nut SKF KMT 36, Female thread: M 180x3 | Nominal diameter (metric): 180 mm
Grooved and lock nut INA ZMA15/33, Female thread: M15X1 | Nominal diameter (metric): 33 mm
Grooved and lock nut INA ZMA45/85, Female thread: M45X1,5 | Nominal diameter (metric): 85 mm