Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
SKF LOCK NUT N 06
Grooved and lock nut SKF N 06
Lock Nut
References
skf:
N 06
rubix:
106A2418
ean:
7316571280738
Technical sheet / Technical file
Product details
Technical specifications
Product details : SKF LOCK NUT N 06
To complement our bearings, it supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
Logistic Weight
60,8
g
Outer diameter
44577
mm
Width
105664
mm
Series
N
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.26
excl. VAT
/
Each
£
15.91
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Check our products from related categories
Grooved and lock nut SNR BPR35
Grooved and lock nut SKF KM 2, Female thread: M 15x1 | Nominal diameter (metric): 15 mm
Grooved and lock nut SNR TB50, Nominal diameter (metric): 50 mm
Grooved and lock nut AKN from MECALINE KMTA22-AKN, Female thread: M110x2 | Nominal diameter (metric): 110 mm
Grooved and lock nut SNR BPR65
Grooved and lock nut SNR KM30, Female thread: M150x2
Grooved and lock nut Timken KM 14, Nominal diameter (metric): 70 mm
Grooved and lock nut PTN KM0, Female thread: M10×0,75 | Nominal diameter (metric): 10 mm
Grooved and lock nut INA ZMA25/58, Female thread: M25X1,5 | Nominal diameter (metric): 58 mm
Grooved and lock nut SKF HM 3084, Female thread: Tr 420x5 | Nominal diameter (metric): 420 mm
Grooved and lock nut AKN from MECALINE ZMA55/98-AKN, Female thread: M 55x2 | Nominal diameter (metric): 55 mm
Grooved and lock nut NSK AN08, Female thread: M40x1,5 | Nominal diameter (metric): 40 mm
Grooved and lock nut SNR BPR100
Grooved and lock nut SKF KMTA 12, Female thread: M 60x1,5 | Nominal diameter (metric): 60 mm
Grooved and lock nut FAG KM28, Female thread: M140x2 | Nominal diameter (metric): 180 mm