Grooved and lock nut FAG
Nominal diameter (metric) | 530 mm |
---|---|
Female thread | Tr530X6 |
Logistic Weight | 46900 g |
---|---|
Nominal diameter (metric) | 530 mm |
Female thread | Tr530X6 |
Outer diameter | 630 mm |
Diameter across flats | 590 mm |
Width | 68 mm |
Series | HMZ30 |
Usually arrives within 14 working days