Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
SNR KM34 ACCESSORIES
Grooved and lock nut SNR KM34, Female thread: M170x3
Lock Nut
References
snr:
KM34
rubix:
205A4585
ean:
3413520035907
Technical specifications
Female thread
M170x3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SNR KM34 ACCESSORIES
Technical specifications
Attributes
Logistics dimensions (L x W x H)
225
x
225
x
30
mm
Logistic Weight
2844
g
Female thread
M170x3
Thread-cutting pitch
3
mm
Outer diameter
220
mm
Width
26
mm
Weight
2.8
kg
Series
KM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
98.83
excl. VAT
/
Each
£
118.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Grooved and lock nut SKF KM 10, Female thread: M 50x1,5 | Nominal diameter (metric): 50 mm
Grooved and lock nut FAG HM3056, Female thread: Tr280X4 | Nominal diameter (metric): 330 mm
Grooved and lock nut SKF KMT 17, Female thread: M 85x2 | Nominal diameter (metric): 85 mm
Grooved and lock nut Timken KM17, Female thread: M85X2 | Nominal diameter (metric): 85 mm
Grooved and lock nut Timken KM11, Nominal diameter (metric): 55 mm
Grooved and lock nut AKN from MECALINE KM6-AKN, Female thread: M 30x1,5 | Nominal diameter (metric): 30 mm
Grooved and lock nut PTN KM1, Female thread: M12×1 | Nominal diameter (metric): 12 mm
Grooved and lock nut SNR BR100
Grooved and lock nut FAG KM16, Female thread: M80x2 | Nominal diameter (metric): 105 mm
Grooved and lock nut SKF KMT 7, Female thread: M 35x1,5 | Nominal diameter (metric): 35 mm
Grooved and lock nut FAG HM3052, Female thread: Tr260X4 | Nominal diameter (metric): 310 mm
Grooved and lock nut INA ZMA20/52, Female thread: M20X1 | Nominal diameter (metric): 52 mm
Grooved and lock nut SKF KMK 4, Female thread: M20x1 | Nominal diameter (metric): 20 mm
Grooved and lock nut AKN from MECALINE ZM40-AKN, Female thread: M40x1,5 | Nominal diameter (metric): 40 mm
Grooved and lock nut AKN from MECALINE KMTA8-AKN, Female thread: M40x1,5 | Nominal diameter (metric): 401 mm