Grooved and lock nut SKF N 09, Female thread: 1,767 in - 18 | Nominal diameter (metric): 44.882 mm
Lock Nut
See technical informationReferences
SKF:N 09
Rubix:106A2249
EAN:7316571159027


Technical specifications
| Nominal diameter (metric) | 44.882 mm |
|---|---|
| Female thread | 1,767 in - 18 |
Product details : SKF LOCK NUT N 09
To complement our bearings, it supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
| Logistic Weight | 132,2 g |
|---|---|
| Nominal diameter (metric) | 44.882 mm |
| Female thread | 1,767 in - 18 |
| Thread-cutting pitch | 18 mm |
| Outer diameter | 64.414 mm |
| Diameter across flats | 64.414 mm |
| Weight | 0.132 kg |
Show UNSPSC/ECL@SS
£ 10.56 excl. VAT
/ Each
£ 12.67 incl. VAT
- In stock: Next day delivery