Locknut
Nominal diameter (metric) | 190 mm |
---|---|
Female thread | M145x2 |
Logistics dimensions (L x W x H) | 24x190x190 mm |
---|---|
Logistic Weight | 2150 g |
Nominal diameter (metric) | 190 mm |
Female thread | M145x2 |
Material | Steel |
Outer diameter | 190 mm |
Diameter across flats | 145 mm |
Width | 24 mm |
Series | KM |
Usually arrives within 14 working days