Locknut and Locking Device
Nominal diameter (metric) | 65 mm |
---|---|
Female thread | m 65x2 |
Logistic Weight | 230 g |
---|---|
Nominal diameter (metric) | 65 mm |
Female thread | m 65x2 |
Thread-cutting pitch | 2 mm |
Material | steel |
Outer diameter | 85 mm |
Diameter across flats | 65 mm |
Width | 15 mm |
Weight | 0.26 kg |
Series | kmfe |
Usually arrives within 14 working days