Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
SNR TBR30 ACCESSORIES
Grooved and lock nut SNR TBR30, Nominal diameter (metric): 30 mm
Grooved and lock nut SNR
References
snr:
TBR30
rubix:
205A9083
ean:
3413520486839
Technical specifications
Nominal diameter (metric)
30
mm
See all Specifications
Product details
Technical specifications
Product details : SNR TBR30 ACCESSORIES
Technical specifications
Attributes
Nominal diameter (metric)
30
mm
Weight
0
kg
Series
tbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.40
excl. VAT
/
Each
£
40.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Grooved and lock nut SNR HM3084
Grooved and lock nut SNR TBR75, Nominal diameter (metric): 75 mm
Grooved and lock nut AKN from MECALINE ZM60-AKN, Female thread: M60x2 | Nominal diameter (metric): 60 mm
Grooved and lock nut AKN from MECALINE ZM20-AKN, Female thread: M20x1 | Nominal diameter (metric): 20 mm
Grooved and lock nut SNR BP50
Grooved and lock nut FAG KM17, Female thread: M85x2 | Nominal diameter (metric): 110 mm
Grooved and lock nut Timken KM 12, Nominal diameter (metric): 60 mm
Grooved and lock nut AKN from MECALINE KMT34-AKN, Female thread: M170x3 | Nominal diameter (metric): 170 mm
Grooved and lock nut AKN from MECALINE ZM120-AKN, Female thread: M120x2 | Nominal diameter (metric): 120 mm
Grooved and lock nut SNR KM16, Female thread: M80x2
Grooved and lock nut SKF KMTA 30, Nominal diameter (metric): 150 mm
Grooved and lock nut INA ZM45, Female thread: M45X1,5 | Nominal diameter (metric): 65 mm
Grooved and lock nut FAG HM3164, Female thread: Tr320X5 | Nominal diameter (metric): 400 mm
Grooved and lock nut SKF KMTA 8, Female thread: M 40x1,5 | Nominal diameter (metric): 40 mm
Grooved and lock nut SKF KMK 19, Female thread: M 95x2 | Nominal diameter (metric): 95 mm