Grooved and lock nut SKF KMFE 10, Female thread: M 50x1,5 | Nominal diameter (metric): 50 mm

Locknut and Locking Device

See technical informationSee documents

References

SKF:KMFE 10
Rubix:106A1856
Manufacturer :135673
EAN:7316571585116
brand logo

Technical specifications

Nominal diameter (metric)50 mm
Female threadm 50x1,5
See all Specifications

Documents

Product details : SKF LOCKING SCREW NUT KMFE10


Bearing accessories Locknut and locking device

Technical specifications


Attributes
Logistic Weight160 g
Nominal diameter (metric)50 mm
Female threadm 50x1,5
Thread-cutting pitch1.5 mm
Materialsteel
Outer diameter70 mm
Diameter across flats50 mm
Weight0.18 kg
£ 121.25 excl. VAT
/ 5 pieces
£ 145.50 incl. VAT
  • Delivery usually within ( 3 ) days