Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
TIMKEN KM22 LOCKNUT
Grooved and lock nut Timken KM 22, Nominal diameter (metric): 110 mm
Bearing Lock Nut
References
timken:
KM 22
rubix:
100A1139
ean:
0087796028739
Technical specifications
Nominal diameter (metric)
110
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TIMKEN KM22 LOCKNUT
Technical specifications
Attributes
Nominal diameter (metric)
110
mm
Thread-cutting pitch
2
mm
Outer diameter
145
mm
Diameter across flats
110
mm
Width
19
mm
Series
KM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.57
excl. VAT
/
Each
£
46.28
incl. VAT
Usually arrives within 14 working days
Select variants (21)
Add to cart
Check our products from related categories
Grooved and lock nut FAG KM2, Female thread: M15x1 | Nominal diameter (metric): 25 mm
Grooved and lock nut AKN from MECALINE KM14-AKN, Female thread: M 70x2 | Nominal diameter (metric): 70 mm
Grooved and lock nut AKN from MECALINE ZMA40/75-AKN, Female thread: M 40x1,5 | Nominal diameter (metric): 40 mm
Grooved and lock nut RHP KM27, Nominal diameter (metric): 135 mm
Grooved and lock nut SNR KM16, Female thread: M80x2
Grooved and lock nut SKF KM 32, Female thread: M 160x3 | Nominal diameter (metric): 160 mm
Grooved and lock nut SNR TBPR50, Nominal diameter (metric): 50 mm
Grooved and lock nut AKN from MECALINE HM3188-AKN, Female thread: Tr 440x5 | Nominal diameter (metric): 440 mm
Grooved and lock nut AKN from MECALINE HM44T-AKN, Female thread: Tr 220x4 | Nominal diameter (metric): 220 mm
Grooved and lock nut Timken KM 2, Nominal diameter (metric): 15 mm
Grooved and lock nut INA ZM75, Female thread: M75X2 | Nominal diameter (metric): 98 mm
Grooved and lock nut FAG KM20, Female thread: M100x2 | Nominal diameter (metric): 130 mm
Grooved and lock nut SKF KM 13, Female thread: M 65x2 | Nominal diameter (metric): 65 mm
Grooved and lock nut SKF KMTA 9, Female thread: M 45x1,5 | Nominal diameter (metric): 45 mm
Grooved and lock nut AKN from MECALINE HM3064-AKN, Female thread: Tr 320x5 | Nominal diameter (metric): 320 mm