Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Tab washer
FAG LOCKING WASHER MB36
FAG LOCKING WASHER MB36
Securing plate
References
fag:
MB36
rubix:
152A6402
manufacturer :
0383172650000
ean:
4012801135979
Technical specifications
Inner diameter
180
mm
Outer diameter
242
mm
See all Specifications
Product details
Technical specifications
Product details : FAG LOCKING WASHER MB36
Tab washers MB, main dimensions to DIN 5406
Technical specifications
Attributes
Logistics dimensions (L x W x H)
2,5
x
242
x
242
mm
Logistic Weight
278
g
Inner diameter
180
mm
Outer diameter
242
mm
Series
MB
Material
Steel
Width
2.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.94
excl. VAT
/
Each
£
37.13
incl. VAT
Usually arrives within 14 working days
Select variants (41)
Add to cart
Create PDF from product
Check our products from related categories
SKF TAB WASHER MB3
FAG MB56 SECURING PLATE
FAG LOCKING WASHER MB0
PTN 857483 LOCK WASHER MB21
FAG LOCKING WASHER MB7
SKF SLEEVE LOCKNUT / WASHER MB14
PTN 857467 LOCK WASHER MB5
MB17-AKN LOCK WASHER MB 17
SNR FR120X14X5 PLUMMER BLOCK ACCESSORIES
SNR FR270X16,5X6 PLUMMER BLOCK ACCESSORIES
SKF LOCKING WASHER MB 30
SNR FR120X4X5 PLUMMER BLOCK ACCESSORIES
SNR FR270X5X6 PLUMMER BLOCK ACCESSORIES
MB31-AKN LOCK WASHER MB 31
PTN 857499 LOCK WASHER MB40