Grooved and lock nut AKN from MECALINE KMTA8-AKN, Female thread: M40x1,5 | Nominal diameter (metric): 401 mm
CLAMP NUTS
See technical informationSee documentsReferences
AKN from MECALINE:KMTA8-AKN
Rubix:239A0701
Manufacturer :890836
EAN:4055953391916

Documents
Product details : KMTA8-AKN LOCK NUT KMTA 8
Clamp Nuts are used for mounting and reliable securing in applications with high accuracy. The radially or axially distributed locking elements enable the nut to be precisely aligned with the shaft and can compensate for inaccuracies or deviations from other components to be secured on the shaft.
Precision clamp nut, heavy duty, with three radial clamping pins
Technical specifications
Attributes
| Nominal diameter (metric) | 401 mm |
|---|---|
| Female thread | m40x1,5 |
| Thread-cutting pitch | 1.5 mm |
| Material | steel |
| Outer diameter | 58 mm |
| Diameter across flats | 42 mm |
| Weight | 0.23 kg |
Show UNSPSC/ECL@SS
£ 61.86 excl. VAT
/ Each
£ 74.23 incl. VAT
- Usually arrives within 14 working days
