KM Nut
Nominal diameter (metric) | 155 mm |
---|---|
Female thread | m155×3 |
Nominal diameter (metric) | 155 mm |
---|---|
Female thread | m155×3 |
Thread-cutting pitch | 155 mm |
Material | steel |
Outer diameter | 200 mm |
Diameter across flats | 182 mm |
Width | 25 mm |
Weight | 2.05 kg |
Series | km |
Usually arrives within 14 working days