Lock Nuts and Locking Device
Nominal diameter (metric) | 65 mm |
---|---|
Female thread | M 65x2 |
Logistics dimensions (L x W x H) | 28x95x65 mm |
---|---|
Logistic Weight | 686 g |
Nominal diameter (metric) | 65 mm |
Female thread | M 65x2 |
Thread-cutting pitch | 2 mm |
Material | Steel |
Outer diameter | 95 mm |
Diameter across flats | 65 mm |
Width | 28 mm |
Weight | 0.71 kg |
Series | KMT |
Usually arrives within 14 working days