Grooved and lock nut FAG KM0, Female thread: M10x0,75 | Nominal diameter (metric): 18 mm
Locknut
See technical informationReferences
FAG:KM0
Rubix:157A9863
Manufacturer :0383928520000
EAN:4012801174299

Product details : FAG KM0 LOCKNUT
Locknuts KM, main dimensions to DIN 981
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 4x18x18 mm |
|---|---|
| Logistic Weight | 5 g |
| Nominal diameter (metric) | 18 mm |
| Female thread | m10x0,75 |
| Material | steel |
| Outer diameter | 18 mm |
| Diameter across flats | 10 mm |
Show UNSPSC/ECL@SS
£ 17.00 excl. VAT
/ 5 pieces
£ 20.40 incl. VAT
- Delivery usually within ( 7 ) days
