Grooved and lock nut FAG MU.KMT30-MFO, Female thread: M150x2 | Nominal diameter (metric): 150 mm
Locknut
See technical informationReferences
FAG:MU.KMT30-MFO
Rubix:274A7884
Manufacturer :0381066550000
EAN:4026677117489

Product details : FAG MU.KMT30-MFO LOCKNUT
Ring
Technical specifications
Attributes
| Logistic Weight | 1950 g |
|---|---|
| Nominal diameter (metric) | 150 mm |
| Female thread | m150x2 |
| Thread-cutting pitch | 2 mm |
| Outer diameter | 150 mm |
| Diameter across flats | 185 mm |
| Weight | 2.01 kg |
Show UNSPSC/ECL@SS
£ 206.63 excl. VAT
/ Each
£ 247.96 incl. VAT
- Usually arrives within 14 working days
