CLAMP NUTS
Nominal diameter (metric) | 55 mm |
---|---|
Female thread | M55x2 |
Nominal diameter (metric) | 55 mm |
---|---|
Female thread | M55x2 |
Thread-cutting pitch | 2 mm |
Material | Steel |
Outer diameter | 75 mm |
Diameter across flats | 68 mm |
Width | 16 mm |
Weight | 0.23 kg |
Series | ZM55 |
In stock: Next day delivery