Locknut and Locking Device
Nominal diameter (metric) | 95 mm |
---|---|
Female thread | M 95x2 |
Logistics dimensions (L x W x H) | 20x125x95 mm |
---|---|
Logistic Weight | 837 g |
Nominal diameter (metric) | 95 mm |
Female thread | M 95x2 |
Thread-cutting pitch | 2 mm |
Material | Steel |
Outer diameter | 125 mm |
Diameter across flats | 95 mm |
Width | 20 mm |
Weight | 0.76 kg |
Series | KMK |
Usually arrives within 14 working days