Bearing Accessories
Nominal diameter (metric) | 30 mm |
---|
Logistics dimensions (L x W x H) | 70x70x46 mm |
---|---|
Logistic Weight | 40 g |
Packaged dimensions (D x W x H) | 70x70x46 mm |
Package weight | 40 g |
Nominal diameter (metric) | 30 mm |
Thread-cutting pitch | 1,5 mm |
Outer diameter | 45 mm |
Diameter across flats | 30 mm |
Width | 7 mm |
Series | KM |
Usually arrives within 14 working days