Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
TIMKEN TAN134 LOCKNUT
Grooved and lock nut Timken TAN134
Locknut
References
timken:
TAN134
rubix:
106A2248
ean:
0053893004181
Technical sheet / Technical file
Product details
Technical specifications
Product details : TIMKEN TAN134 LOCKNUT
Timken offers a wide range of auxiliary parts for use in the mounting of bearing products. Locknuts, lockwashers and shims may be used to help ensure the proper backing and setting of bearings in the application.
Strengths
Lock nut
Applications
Where lock nuts are needed
Technical specifications
Attributes
Logistics dimensions (L x W x H)
260
x
57
x
260
mm
Logistic Weight
3400
g
Packaged dimensions (D x W x H)
260
x
57
x
260
mm
Package weight
3400
g
Outer diameter
8.661
mm
Weight
3.4
kg
Series
TAN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
663.38
excl. VAT
/
Each
£
796.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Grooved and lock nut PTN KM44, Female thread: Tr220×4 | Nominal diameter (metric): 220 mm
Grooved and lock nut SKF KM 31, Female thread: M 155x3 | Nominal diameter (metric): 155 mm
Grooved and lock nut INA ZM120, Female thread: M120X2 | Nominal diameter (metric): 155 mm
Grooved and lock nut PTN KM1, Female thread: M12×1 | Nominal diameter (metric): 12 mm
Grooved and lock nut SKF KMT 5, Female thread: M 25x1,5 | Nominal diameter (metric): 25 mm
Grooved and lock nut AKN from MECALINE KMT38-AKN, Female thread: M190x3 | Nominal diameter (metric): 190 mm
Grooved and lock nut FAG KM8, Female thread: M40x1,5 | Nominal diameter (metric): 58 mm
Grooved and lock nut AKN from MECALINE KML34-AKN, Female thread: M 170x3 | Nominal diameter (metric): 170 mm
Grooved and lock nut AKN from MECALINE HM58T-AKN, Female thread: Tr 290x4 | Nominal diameter (metric): 290 mm
Grooved and lock nut SKF KMK 1, Female thread: M 12x1 | Nominal diameter (metric): 12 mm
Grooved and lock nut Timken KM 9, Nominal diameter (metric): 45 mm
Grooved and lock nut PTN KM23, Female thread: M115×2 | Nominal diameter (metric): 115 mm
Grooved and lock nut FAG MU.KMT30-MFO, Nominal diameter (metric): 150 mm
Grooved and lock nut INA ZMA60/98, Female thread: M60X2 | Nominal diameter (metric): 98 mm
Grooved and lock nut AKN from MECALINE KM34-AKN, Female thread: M 170x3 | Nominal diameter (metric): 170 mm