Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
FAG HM3088 LOCKNUT
Grooved and lock nut FAG HM3088, Female thread: Tr440X5 | Nominal diameter (metric): 520 mm
Locknut
References
fag:
HM3088
rubix:
274A7718
manufacturer :
0167314680000
ean:
4012801309592
Technical specifications
Nominal diameter (metric)
520
mm
Female thread
Tr440X5
See all Specifications
Product details
Technical specifications
Product details : FAG HM3088 LOCKNUT
Locknut HM
Technical specifications
Attributes
Logistic Weight
27200
g
Nominal diameter (metric)
520
mm
Female thread
Tr440X5
Outer diameter
520
mm
Width
60
mm
Series
HM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,813.75
excl. VAT
/
Each
£
2,176.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Grooved and lock nut INA AM20, Female thread: M20X1 | Nominal diameter (metric): 38 mm
Grooved and lock nut SNR HM3164
Grooved and lock nut AKN from MECALINE HML69T-AKN, Female thread: Tr 345x5 | Nominal diameter (metric): 345 mm
Grooved and lock nut SNR TB35, Nominal diameter (metric): 35 mm
Grooved and lock nut FAG HM3044, Female thread: Tr220X4 | Nominal diameter (metric): 260 mm
Grooved and lock nut FAG KM15, Female thread: M75x2 | Nominal diameter (metric): 98 mm
Grooved and lock nut AKN from MECALINE HML64T-AKN, Female thread: Tr 320x5 | Nominal diameter (metric): 320 mm
Grooved and lock nut SKF KM 13, Female thread: M 65x2 | Nominal diameter (metric): 65 mm
Grooved and lock nut SKF KMK 2, Female thread: M 15x1 | Nominal diameter (metric): 15 mm
Grooved and lock nut INA ZM65, Female thread: M65X2 | Nominal diameter (metric): 85 mm
Grooved and lock nut AKN from MECALINE ZM15-AKN, Female thread: M15x1 | Nominal diameter (metric): 15 mm
Grooved and lock nut SKF KMK 3, Female thread: M 17x1 | Nominal diameter (metric): 17 mm
Grooved and lock nut SKF KMT 26, Female thread: M 130x2 | Nominal diameter (metric): 130 mm
Grooved and lock nut AKN from MECALINE KM29-AKN, Female thread: M 145x2 | Nominal diameter (metric): 145 mm
Grooved and lock nut SKF HM 3168, Nominal diameter (metric): 340 mm