CLAMP NUTS
Nominal diameter (metric) | 70 mm |
---|---|
Female thread | M70x1,5 |
Nominal diameter (metric) | 70 mm |
---|---|
Female thread | M70x1,5 |
Thread-cutting pitch | 1,5 mm |
Material | Steel |
Outer diameter | 95 mm |
Diameter across flats | 72 mm |
Width | 26 mm |
Weight | 0.62 kg |
Series | KMTA14 |
Usually arrives within 14 working days