Grooved and lock nut FAG KM33, Female thread: M165x3 | Nominal diameter (metric): 210 mm
Locknut
See technical informationReferences
FAG:KM33
Rubix:229A1280
Manufacturer :0167320900000
EAN:4012801223058

Product details : FAG KM33 LOCK NUT 167320900000
Locknuts KM, main dimensions to DIN 981
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x210x210 mm |
|---|---|
| Logistic Weight | 2680 g |
| Nominal diameter (metric) | 210 mm |
| Female thread | m165x3 |
| Material | steel |
| Outer diameter | 210 mm |
| Diameter across flats | 165 mm |
Show UNSPSC/ECL@SS
£ 144.31 excl. VAT
/ Each
£ 173.17 incl. VAT
- Usually arrives within 14 working days
