Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
TIMKEN HM3160 LOCKING NUT
Grooved and lock nut Timken HM 3160, Nominal diameter (metric): 300 mm
Locknut
References
timken:
HM 3160
rubix:
106A1672
ean:
0087796251328
Technical specifications
Nominal diameter (metric)
300
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN HM3160 LOCKING NUT
Technical specifications
Attributes
Nominal diameter (metric)
300
mm
Outer diameter
380
mm
Width
40
mm
Weight
11.8
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
566.62
excl. VAT
/
Each
£
679.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Grooved and lock nut SKF KM 40, Female thread: M 200x3 | Nominal diameter (metric): 200 mm
Grooved and lock nut FAG KM1, Female thread: M12x1 | Nominal diameter (metric): 22 mm
Grooved and lock nut AKN from MECALINE KMTA7-AKN, Female thread: M35x1,5 | Nominal diameter (metric): 35 mm
Grooved and lock nut SNR TBR50, Nominal diameter (metric): 50 mm
Grooved and lock nut AKN from MECALINE ZMA20/38-AKN, Female thread: M 20x1 | Nominal diameter (metric): 20 mm
Grooved and lock nut AKN from MECALINE ZM65-AKN, Female thread: M65x2 | Nominal diameter (metric): 65 mm
Grooved and lock nut INA AM55, Female thread: M55X2 | Nominal diameter (metric): 85 mm
Grooved and lock nut FAG MU.KMT30-MFO, Nominal diameter (metric): 150 mm
Grooved and lock nut AKN from MECALINE KMTA13-AKN, Female thread: M65x1,5 | Nominal diameter (metric): 65 mm
Grooved and lock nut AKN from MECALINE ZM30-AKN, Female thread: M30x1,5 | Nominal diameter (metric): 30 mm
Grooved and lock nut RHP KM24, Nominal diameter (metric): 120 mm
Grooved and lock nut Timken KM 12, Nominal diameter (metric): 60 mm
Grooved and lock nut Timken KM 16, Nominal diameter (metric): 80 mm
Grooved and lock nut PTN KM22, Female thread: M110×2 | Nominal diameter (metric): 110 mm
Grooved and lock nut SKF KML 30, Female thread: G | Nominal diameter (metric): 150 mm