KM Nut
Nominal diameter (metric) | 160 mm |
---|---|
Female thread | M160×3 |
Nominal diameter (metric) | 160 mm |
---|---|
Female thread | M160×3 |
Thread-cutting pitch | 160 mm |
Material | Steel |
Outer diameter | 210 mm |
Diameter across flats | 182 mm |
Width | 25 mm |
Weight | 2.25 kg |
Series | KM |
Usually arrives within 14 working days