Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
FAG LOCK NUT KM8
Grooved and lock nut FAG KM8, Female thread: M40x1,5 | Nominal diameter (metric): 58 mm
Locknut
References
fag:
KM8
rubix:
158A0032
manufacturer :
0167321890000
ean:
4012801174381
Technical specifications
Nominal diameter (metric)
58
mm
Female thread
M40x1,5
See all Specifications
Product details
Technical specifications
Product details : FAG LOCK NUT KM8
Locknuts KM, main dimensions to DIN 981
Technical specifications
Attributes
Logistic Weight
94
g
Nominal diameter (metric)
58
mm
Female thread
M40x1,5
Material
Steel
Outer diameter
58
mm
Diameter across flats
40
mm
Width
9
mm
Series
KM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.72
excl. VAT
/
Each
£
10.46
incl. VAT
In stock: Next day delivery
Select variants (38)
Add to cart
Create PDF from product
Check our products from related categories
Grooved and lock nut AKN from MECALINE HML69T-AKN, Female thread: Tr 345x5 | Nominal diameter (metric): 345 mm
Grooved and lock nut Timken KM11, Nominal diameter (metric): 55 mm
Grooved and lock nut AKN from MECALINE KML34-AKN, Female thread: M 170x3 | Nominal diameter (metric): 170 mm
Grooved and lock nut AKN from MECALINE KMT10-AKN, Female thread: M50x1,5 | Nominal diameter (metric): 50 mm
Grooved and lock nut SKF KMTA 26, Female thread: M 130x2 | Nominal diameter (metric): 130 mm
Grooved and lock nut PTN KM28, Female thread: M140×2 | Nominal diameter (metric): 140 mm
Grooved and lock nut AKN from MECALINE ZM115-AKN, Female thread: M115x2 | Nominal diameter (metric): 115 mm
Grooved and lock nut AKN from MECALINE HM60T-AKN, Female thread: Tr 300x4 | Nominal diameter (metric): 300 mm
Grooved and lock nut AKN from MECALINE KM9-AKN, Female thread: M 45x1,5 | Nominal diameter (metric): 45 mm
Grooved and lock nut INA AM40, Female thread: M40X1,5 | Nominal diameter (metric): 65 mm
Grooved and lock nut SNR TBR45, Nominal diameter (metric): 45 mm
Grooved and lock nut SNR KM28, Female thread: M140x2
Grooved and lock nut SKF KM 23, Female thread: M 115x2 | Nominal diameter (metric): 115 mm
Grooved and lock nut SKF KMFE 4, Female thread: M 20x1 | Nominal diameter (metric): 20 mm
Grooved and lock nut SNR TB50, Nominal diameter (metric): 50 mm