Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
INA ZMA35/70 LOCK NUT
Grooved and lock nut INA ZMA35/70, Female thread: M35X1,5 | Nominal diameter (metric): 70 mm
Precision locknut
References
ina:
ZMA35/70
rubix:
234A4609
manufacturer :
0017316960000
ean:
4012802079470
Technical specifications
Nominal diameter (metric)
70
mm
Female thread
M35X1,5
See all Specifications
Product details
Technical specifications
Product details : INA ZMA35/70 LOCK NUT
Precision locknuts ZMA, locking pegs, radially arranged, heavy series
Technical specifications
Attributes
Logistic Weight
657,42
g
Nominal diameter (metric)
70
mm
Female thread
M35X1,5
Material
Steel
Outer diameter
70
mm
Width
30
mm
Series
ZMA
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
162.95
excl. VAT
/
Each
£
195.54
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Create PDF from product
Check our products from related categories
Grooved and lock nut AKN from MECALINE HM3076-AKN, Female thread: Tr 380x5 | Nominal diameter (metric): 380 mm
Grooved and lock nut INA ZMA40/62, Female thread: M40X1,5 | Nominal diameter (metric): 62 mm
Grooved and lock nut SKF KMFE 12, Female thread: M 60x2 | Nominal diameter (metric): 60 mm
Grooved and lock nut SKF KM 10, Female thread: M 50x1,5 | Nominal diameter (metric): 50 mm
Grooved and lock nut FAG KM5, Female thread: M25x1,5 | Nominal diameter (metric): 38 mm
Grooved and lock nut FAG KM0, Female thread: M10x0,75 | Nominal diameter (metric): 18 mm
Grooved and lock nut SNR KM0, Female thread: M10x0,75
Grooved and lock nut SKF HM 3076, Female thread: Tr 380x5 | Nominal diameter (metric): 380 mm
Grooved and lock nut SNR BPR60
Grooved and lock nut INA ZM140, Female thread: M140X2 | Nominal diameter (metric): 180 mm
Grooved and lock nut FAG KM29, Female thread: M145x2 | Nominal diameter (metric): 190 mm
Grooved and lock nut SKF N 07, Female thread: 1,376 in - 18 | Nominal diameter (metric): 34.95 mm
Grooved and lock nut SNR HM30/530
Grooved and lock nut INA AM70, Female thread: M70X2 | Nominal diameter (metric): 100 mm
Grooved and lock nut SKF KMT 1, Female thread: M 12x1 | Nominal diameter (metric): 12 mm