Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BRITOOL EXPERT OFFSET RING WRENCH 10 X 11MM
BRITOOL EXPERT OFFSET RING WRENCH 10 X 11MM
Fixed and variable opening wrench Expert
References
expert:
E113323
rubix:
2014011
ean:
3258951133231
Technical specifications
Opening
10
Length
206
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT OFFSET RING WRENCH 10 X 11MM
Technical specifications
Attributes
Opening
10
Length
206
mm
Weight
90
g
Finishing
Chromed
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.87
excl. VAT
/
Each
£
9.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM 54A.30SLS OFFSET BOX END WRENCH 30MM - SAFETY LOCK SYSTEM
GEDORE 8791-19 8791 SPIGOT OPEN END FITTING 16 Z 19MM
FACOM 45.60 45 OPEN ENDED METRIC SPANNERS HEAVY DUTY 60MM 45.6
ROTHENBERGER WIDE JAW WRENCH 8IN 70460
GEDORE SPANNER 7 XL 36
ROEBUCK COMBINATION SPANNER 14MM
BRITOOL EXPERT LONG COMBINATION WRENCH 15MM
BAHCO 894M-50 OPEN END WRENCH
STAHLWILLE 42050065 65MM STRIKING FACE RING WRENCH
ROEBUCK FLAT RING SLOGGING SPANNER 24MM
FACOM COMBINATION W 40.21LA
GEDORE 6 ADJUSTABLEFKWRENCH 60CP-6
SKF HN 2-3 HOOK SPANNER 25-28MM HN2
STAHLWILLE 40080808 COMBINATION SPANNER 8MM
STAHLWILLE 40486464 1.1/2 AF COMBI SPANNER 13S