References
Stahlwille:41443234
Rubix:4526909
EAN:4018754022441



Product details : 1/2X9/16 DBL END RING SPANNER
Double ended ring spanners Apertura " StahlwilleSTABIL® offset, DIN 838/ISO 10104 (metric Dimensiones) Chrome Alloy Steel Chrome plated
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 29x22x233 mm |
|---|---|
| Logistic Weight | 131 g |
| Opening | 1/2x9/16 |
| Length | 220 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 16.21 excl. VAT
/ Each
£ 19.45 incl. VAT
- Usually arrives within 14 working days
