References
Gedore:4 25x28
Rubix:80028732
Manufacturer :6055730
EAN:4010886605578

Product details : 25X28 FLAT RING SPNNR 6055730
Double-end ring spanner, straightDesign:DIN 837, ISO 3318. Made of GEDORE vanadium steel 31CrV3, matt chrome-plated, thin-walled with UnitDrive Profile, polished.
Flat ring spanner 25x28 mm Acc. to DIN 837 Form B, ISO 3318, ISO 1085 Flat pattern Thin walled rings UD-profile GEDORE vanadium steel 31CrV3, chrome-plated * not standardised
Technical specifications
Attributes
| Logistic Weight | 273 g |
|---|---|
| Opening | 25x28 |
| Length | 289 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 32.16 excl. VAT
/ Each
£ 38.59 incl. VAT
- Delivery usually within ( 8 ) days
