Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
GEDORE 5/16AF COMBI SPANNER 7
GEDORE 5/16AF COMBI SPANNER 7
Ring impact spanner wrench 7 (AF) - inch size
References
gedore:
7 5/16AF
rubix:
122A2737
manufacturer :
6098890
ean:
4010886609880
Technical specifications
Length
120
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 5/16AF COMBI SPANNER 7
Combination spanner 5/16" Ring: 15° offset from shaft, with UD profile for gentle transmission of force Sizes 3/16" to 7/32" with hexagon ring, up from size 1/4" with UD profile GEDORE vanadium steel 31CrV3, chrome-plated
Technical specifications
Attributes
Logistic Weight
24
g
Length
120
mm
Weight
24
g
Finishing
Chromed
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.04
excl. VAT
/
Each
£
12.05
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE COMBINATION SPANNER 50MM
FACOM 13MM RATCHETING WRENCH 467B.13
GEDORE 10MM MIDGET SPANNER 8-10
BRITOOL EXPERT ADJUSTABLE WRENCH 200MM
STAHLWILLE 03490078 1/2 INCH DRIVE X 2.3/8 AF CROW-RING
FACOM 101.10PB ADJUSTABLE WRENCH 10IN QUICK ADJUST METAL
PIPELINEPR 2.5 RJT ALU SPANNER A107-25
STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 17 X 19MM
KNIPEX 980115 RING WRENCHES CRANKED
ROEBUCK COMBINATION WRENCH SPANNER OPENING 6MM 865254
ROEBUCK 01100 1000V INSULATED 19MM OFFSET RING SPANNER
FACOM 57.15X17 57 CRESCENT SPANNER 15 X 17MM
FACOM METRIC OPEN END WRENCH 10 X 11MM - SAFETY LOCK SYSTEM
BAHCO 6Z-3/4-7/8 OPEN END WRENCH
FACOM 440.41 COMBINATION WRENCH 41MM