BAHCO 315Z-2.5/8 OFFSET STRIKING WRENCH

Impact ring wrench, deep offset, 12-point, 45° angled, Sw 3 in

See technical information

References

Bahco:315Z-2.5/8
Rubix:401A5092
EAN:7314150133666
brand logo

Technical specifications

Opening2.5/8
Length362 mm
Typestriking wrench
See all Specifications

Product details : BAHCO 315Z-2.5/8 OFFSET STRIKING WRENCH


45° Offset head
12-Point profile ring
Black oxide and waxed for a rust-resistant finish
Forged high carbon alloy steel for extra heavy-duty strength
Impact ring spanner, deep offset, 12-point, 2 5/8 Zoll

Strengths

Imperial Deep Offset Ring End Slogging Wrenches

Technical specifications


Attributes
Logistic Weight4130 g
Opening2.5/8
Length362 mm
Typestriking wrench
Diameter34 mm
£ 212.40 excl. VAT
/ Each
£ 254.88 incl. VAT
  • Delivery usually within ( 14 ) days