FACOM METRIC OPEN END WRENCH 12 X 13MM - SAFETY LOCK SYSTEM

44.SLS - Metric Open End Wrenches - SLS

See technical information

References

Facom:44.12X13SLS
Rubix:2588689
EAN:3662424029035
brand logo

Technical specifications

Opening12x13
Length167 mm
Typeflat wrench
See all Specifications

Product details : FACOM METRIC OPEN END WRENCH 12 X 13MM - SAFETY LOCK SYSTEM


Tool equipped with a FACOM SLS attachment solution, preventing any risk of accidental falls.
The crimped “sliding” cable solution, selected and tested by FACOM, maintains user ergonomics (8 - 30 mm wrenches).
Open end wrenches = the open ends are slimmer than a standard combination wrench for better thickness accessibility. Examples: brake calipers, hydraulic hose
locknuts.
Heads hinged at 15°.
Metric sizes: 6 to 41 mm.
Presentation: satin chrome finish.
NF ISO 10102, NF ISO 3318, NF ISO 1711-1, NF ISO 691, ISO 10102, ISO 3318, ISO 1711-1, ISO 691, DIN ISO 1711-1, DIN ISO 691, DIN 3110

Technical specifications


Attributes
Packaged dimensions (D x W x H)160x28x5 mm
Package weight92 g
Opening12x13
Length167 mm
Typeflat wrench
Finishingsatin/chrome
£ 30.56 excl. VAT
/ Each
£ 36.67 incl. VAT
  • Delivery usually within ( 14 ) days