References
Draper Expert:24894
Rubix:80208511
Manufacturer :24894
Product details : DRAPER EXPERT 24894 CRESCENT-TYPE WRENCH 200MM 24MM
Crescent - type wrenches manufactured from chrome vanadium steel hardened and tempered with a black oxide finish. Soft grip handles for comfort with metric scale on fixed jaw.
Technical specifications
Attributes
| Opening | 24 mm |
|---|---|
| Length | 200 mm |
| Type | adjustable wrench |
Show UNSPSC/ECL@SS
£ 23.63 excl. VAT
/ Each
£ 28.36 incl. VAT
- Delivery usually within ( 7 ) days

