Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
SCHAEFFLER LOCKNUT-HOOK-KM2-3 LOCKNUT HOOK WRENCH
SCHAEFFLER LOCKNUT-HOOK-KM2-3 LOCKNUT HOOK WRENCH
Locknut
References
schaeffler:
LOCKNUT-HOOK-KM2-3
rubix:
386A7185
manufacturer :
0390566780000
ean:
4012802117066
Technical specifications
Length
136
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SCHAEFFLER LOCKNUT-HOOK-KM2-3 LOCKNUT HOOK WRENCH
Hook wrenches LOCKNUT-HOOK, hook wrenches for tapered bearing seats
Technical specifications
Attributes
Logistic Weight
45
g
Length
136
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.48
excl. VAT
/
Each
£
16.18
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Check our products from related categories
6335500 155-165MM HOOK SPANNERS
FACOM COMBINATION WRENCH 440.1P1/16SR
FACOM METRIC OPEN END WRENCH 18 X 19MM - SAFETY LOCK SYSTEM
FACOM NERVUS WRENCH 92A.16
BRITOOL EXPERT COMBINATION WRENCH 26MM
FACOM 101.15GPB 15 BI-MATERIAL QUICK ADJUST AW
BAHCO 133SGM-50 OPEN END WRENCH
BAHCO 133SGM-65 OPEN END WRENCH
FACOM 44.21X23 44 OPEN END JAW SPANNERS METRIC 21 X 23MM
GEDORE 19MMVDEOPENENDSPANER VDE 894 19
GEDORE 1B-29 1B COMBINATION SPANNER 29MM
FACOM ANG.SOCK.WREN 75.27
STAHLWILLE 02200041 3/8 INCH DRIVE X 41MM CROW FOOT SPANNER
BAHCO 28M-10 DOUBLE END SOCKET WRENCH
FACOM RING WREN 59TX.20X24