FACOM 101.15GPB 15 BI-MATERIAL QUICK ADJUST AW
Adjustable wrench with quick plastic adjustment
See technical informationReferences
Facom:101.15GPB
Rubix:395A5300
EAN:3662424092435



Product details : FACOM 101.15GPB 15 BI-MATERIAL QUICK ADJUST AW
Quick fit version:
Time saving: easy and quick adjustment of the movable jaw on the nut thanks to the adjustment wheel.
3 steps:
- pull the wheel: the movable jaw is released instantly.
- move the movable jaw by hand to adjust to the desired size.
- If necessary, use the wheel in the traditional way to adjust very finely, 2 to 3 times faster than a standard wrench.
Time saving: easy and quick adjustment of the movable jaw on the nut thanks to the adjustment wheel.
3 steps:
- pull the wheel: the movable jaw is released instantly.
- move the movable jaw by hand to adjust to the desired size.
- If necessary, use the wheel in the traditional way to adjust very finely, 2 to 3 times faster than a standard wrench.
Technical specifications
Attributes
| Opening | 50 |
|---|---|
| Length | 376 mm |
| Type | adjustable wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 69.67 excl. VAT
/ Each
£ 83.60 incl. VAT
- In stock: Next day delivery
