References
Gedore:40 155-165
Rubix:1543446
Manufacturer :6335500
EAN:4010886633557

Documents
Product details : 6335500 155-165MM HOOK SPANNERS
Walter Titex
Technical specifications
Attributes
| Logistic Weight | 820 g |
|---|---|
| Opening | 155/165 |
| Length | 385 mm |
| Type | hook wrench |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 42.79 excl. VAT
/ Each
£ 51.35 incl. VAT
- Delivery usually within ( 22 ) days
