STAHLWILLE 02200041 3/8 INCH DRIVE X 41MM CROW FOOT SPANNER
540 series CROW-FOOT spanners
See technical informationReferences
Stahlwille:540 41
Rubix:2018532
Manufacturer :02200041
EAN:4018754141128

Product details : STAHLWILLE 02200041 3/8 INCH DRIVE X 41MM CROW FOOT SPANNER
Chrome Alloy Steel
Technical specifications
Attributes
| Opening | 41 |
|---|---|
| Length | 63 mm |
| Type | crow foot wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 95.55 excl. VAT
/ Each
£ 114.66 incl. VAT
- Usually arrives within 14 working days
